Zoro Homepage

PROLINE Window Doors, Fits 1600x600mm, A

  • Mfr # PDWG166

  • Zoro # G5862186


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWG166
Zoro #
G5862186
UPC #
783510908201
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
1418 x 446 mm / 55.81 x 17.55 in

Details

Item
PROLINE Window Doors,Fits 1600x600mm,A
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
38 lb
Fits Frame
1600 x 600 mm
Safety Glass
1539 x 593 mm / 60.59 x 23.34 in

Description

PROLINE Window Doors,Fits 1600x600mm,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.