
PROLINE Window Doors, fits 1600x600mm, Aluminum
Mfr # PDW166
Zoro # G6817984
product price: $1,325.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDW166
Zoro #
G6817984
UPC #
783510909802
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1418 x 446 mm / 55.81 x 17.55 in
Details
Item
PROLINE Window Doors,Fits 1600x600mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Gauge
14 ga
Color
Light Gray
Weight
32.26 lb
Series
ProLine
Safety Glass
1539 x 593 mm / 60.59 x 23.34 in
Fits Frame
1600 x 600 mm
Description
PROLINE Window Doors,Fits 1600x600mm,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.