
PROLINE Window Doors, fits 1600x600mm, SS Type 304
Mfr # PDWG166SS
Zoro # G6836735
product price: $4,981.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG166SS
Zoro #
G6836735
UPC #
783510315092
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1418 x 446 mm / 55.81 x 17.55 in
Details
Item
PROLINE Window Doors,fits 1600x600mm,S
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1600 x 600 mm
Gauge
14 ga
Color
Unpainted
Weight
45.04 lb
Series
ProLine
Window Door Type
Stainless Steel and Safety Glass
Safety Glass
1539 x 592 mm / 60.59 x 23.30 in
Fits Frame
1600 x 600 mm
Description
PROLINE Window Doors,fits 1600x600mm,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.