
PROLINE Window Doors, Fits 1800x800mm, A
Mfr # PDWG188
Zoro # G5862308
product price: $1,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 1800 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG188
Zoro #
G5862308
UPC #
783510908706
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1618 x 646 mm / 63.69 x 25.42 in
Details
Item
PROLINE Window Doors,Fits 1800x800mm,A
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 1800 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
54 lb
Safety Glass
1739 x 793 mm / 68.46 x 31.22 in
Fits Frame
1800 x 800 mm
Description
PROLINE Window Doors,Fits 1800x800mm,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.