
PROLINE Window Doors, fits 1800x800mm, S
Mfr # PDWG188SS
Zoro # G5871548
product price: $5,350.99
/eaKey Features
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG188SS
Zoro #
G5871548
UPC #
783510315191
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1618 x 646 mm / 63.69 x 25.42 in
Details
Item
PROLINE Window Doors,fits 1800x800mm,S
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 1800 x 800 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
62.50 lb
Fits Frame
1800 x 800 mm
Safety Glass
1739 x 792 mm / 68.46 x 31.17 in
Window Door Type
Stainless Steel and Safety Glass
Description
PROLINE Window Doors,fits 1800x800mm,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.