
PROLINE Window Doors, fits 2000x700mm, Aluminum
Mfr # PDW207
Zoro # G6818009
product price: $1,807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2000 x 700 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDW207
Zoro #
G6818009
UPC #
783510910501
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1818 x 546 mm / 71.56 x 21.48 in
Details
Item
PROLINE Window Doors,Fits 2000x700mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2000 x 700 mm
Gauge
14 ga
Color
Light Gray
Weight
38 lb
Series
ProLine
Fits Frame
2000 x 700 mm
Safety Glass
1939 x 693 mm / 76.34 x 27.28 in
Description
PROLINE Window Doors,Fits 2000x700mm,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.