Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Window Doors, Fits 2000x800mm, A

  • Mfr # PDW208

  • Zoro # G5861985


product price: $1,883.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDW208
Zoro #
G5861985
UPC #
783510910600
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
1818 x 646 mm / 71.56 x 25.42 in

Details

Item
PROLINE Window Doors,Fits 2000x800mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
51.50 lb
Series
ProLine
Safety Glass
1939 x 793 mm / 76.34 x 31.22 in
Fits Frame
2000 x 800 mm

Description

PROLINE Window Doors,Fits 2000x800mm,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.