
PROLINE Window Doors, Fits 2000x800mm, A
Mfr # PDWG208
Zoro # G5862299
product price: $2,219.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG208
Zoro #
G5862299
UPC #
783510909000
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
1818 x 646 mm / 71.56 x 25.42 in
Details
Item
PROLINE Window Doors,Fits 2000x800mm,A
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
72 lb
Fits Frame
2000 x 800 mm
Safety Glass
1939 x 793 mm / 76.34 x 31.22 in
Description
PROLINE Window Doors,Fits 2000x800mm,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.