Zoro Homepage

PROLINE Window Doors, fits 2000x800mm, S

  • Mfr # PDWG208SS

  • Zoro # G5871444


product price: $6,067.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 2000 x 800 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWG208SS
Zoro #
G5871444
UPC #
783510315399
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
1818 x 646 mm / 71.56 x 25.42 in

Details

Item
PROLINE Window Doors,fits 2000x800mm,S
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 2000 x 800 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
70 lb
Window Door Type
Stainless Steel and Safety Glass
Safety Glass
1939 x 792 mm / 76.34 x 31.17 in
Fits Frame
2000 x 800 mm

Description

PROLINE Window Doors,fits 2000x800mm,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.