Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Window Doors, fits 2200x600mm, Aluminum

  • Mfr # PDW226

  • Zoro # G6817939


product price: $1,934.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2200 x 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDW226
Zoro #
G6817939
UPC #
783510910709
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
2018 x 446 mm / 79.43 x 17.55 in

Details

Item
PROLINE Window Doors,Fits 2200x600mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2200 x 600 mm
Color
Light Gray
Gauge
14 ga
Weight
42.02 lb
Series
ProLine
Safety Glass
2139 x 593 mm / 84.21 x 23.34 in
Fits Frame
2200 x 600 mm

Description

PROLINE Window Doors,Fits 2200x600mm,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.