Zoro Homepage

PROLINE Window Doors, fits 2200x800mm, Aluminum

  • Mfr # PDW228

  • Zoro # G6817738


product price: $2,078.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2200 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDW228
Zoro #
G6817738
UPC #
783510910907
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
2018 x 646 mm / 79.43 x 25.42 in

Details

Item
PROLINE Window Doors,Fits 2200x800mm,A
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 2200 x 800 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
54 lb
Safety Glass
2139 x 793 mm / 84.21 x 31.22 in
Fits Frame
2200 x 800 mm

Description

PROLINE Window Doors,Fits 2200x800mm,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.