
PROLINE Window Doors, fits 700x600mm, SS Type 304
Mfr # PDWG76SS
Zoro # G6836814
product price: $3,938.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 700 x 600 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWG76SS
Zoro #
G6836814
UPC #
783510314798
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
518 x 446 mm / 20.38 x 17.55 in
Details
Item
PROLINE Window Doors,fits 700x600mm,SS
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 700 x 600 mm
Gauge
14 ga
Color
Unpainted
Weight
20 lb
Series
ProLine
Fits Frame
700 x 600 mm
Safety Glass
639 x 592 mm / 25.16 x 23.30 in
Window Door Type
Stainless Steel and Safety Glass
Description
PROLINE Window Doors,fits 700x600mm,SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.