
PROLINE Window Doors, Fits 700x800mm, Al
Mfr # PDW78
Zoro # G5862274
product price: $1,231.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 700 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDW78
Zoro #
G5862274
UPC #
783510909505
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
518 x 646 mm / 20.38 x 25.42 in
Details
Item
PROLINE Window Doors,Fits 700x800mm,Al
Material
Mild Steel and Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame 700 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
20 lb
Series
ProLine
Safety Glass
639 x 793 mm / 25.16 x 31.22 in
Fits Frame
700 x 800 mm
Description
PROLINE Window Doors,Fits 700x800mm,Al
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.