Zoro Homepage

Protek Double-Hinged Fan Packages, 24.09

  • Mfr # PTHS242424G3

  • Zoro # G5852063


product price: $2,906.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
3R
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHS242424G3
Zoro #
G5852063
UPC #
783510236267
Country of Origin
United States

Dimensions

Width
23.62 in
Height
24.09 in
Depth
24.02 in
Size
24.09 in x 23.62 in x 24.02 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Double-Hinged Fan Packages,24.09
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
3R
Color
Light Gray
Gauge
Body: 14 ga, Door: 16 ga
Features
Weather-Resistant, Except Dust
Rack Units
12
Series
ProTek
Weight
130 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Optional Wood Panel
CP2020W
Additional Rack Angles
PTRA24T or PTRA24S
Optional Steel Panel
CP2020

Description

Protek Double-Hinged Fan Packages,24.09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.