Zoro Homepage

Protek Double-Hinged Fan Packages, 24.09

  • Mfr # PTHW242424GF

  • Zoro # G5852036


product price: $3,037.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Size
24.09 in x 23.62 in x 24.02 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW242424GF
Zoro #
G5852036
UPC #
783510236533
Country of Origin
United States

Dimensions

Size
24.09 in x 23.62 in x 24.02 in
Width
23.62 in
Height
24.09 in
Depth
24.02 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Protek Double-Hinged Fan Packages,24.09
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
1
Application
Indoor
Color
Light Gray
Gauge
Body: 14 ga, Door: 16 ga
Rack Units
12
Series
ProTek
Weight
133.50 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Optional Wood Panel
CP2020W
Optional Steel Panel
CP2020
Additional Rack Angles
PTRA24T or PTRA24S

Description

Protek Double-Hinged Fan Packages,24.09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.