PROTEK Double-Hinged Fan Packages, 48.54x23.62x24.02, Lt Gray, Steel

  • Mfr # PTHW482424GF

  • Zoro # G6784147


product price: $3,565.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Depth
24.02 in
Size
48.54 in x 23.62 in x 24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW482424GF
Zoro #
G6784147
UPC #
783510236557
Country of Origin
United States

Dimensions

Depth
24.02 in
Size
48.54 in x 23.62 in x 24.02 in
Height
48.54 in
Width
23.62 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Double-Hinged Fan Packages,48.54
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Color
Light Gray
NEMA Enclosure Type
1
Application
Indoor
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Rack Units
26
Series
ProTek
Weight
180 lb
Optional Wood Panel
CP4420W
Additional Rack Angles
PTRA48T or PTRA48S
Optional Steel Panel
CP4420

Description

Protek Double-Hinged Fan Packages,48.54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.