Zoro Homepage

Protek Double-Hinged Fan Packages, 48.62

  • Mfr # PTHS482424G3

  • Zoro # G5852045


product price: $3,411.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Size
48.62 in x 23.62 in x 24.02 in
Gauge
Body: 14 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHS482424G3
Zoro #
G5852045
UPC #
783510236281
Country of Origin
United States

Dimensions

Size
48.62 in x 23.62 in x 24.02 in
Width
23.62 in
Depth
24.02 in
Height
48.62 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Protek Double-Hinged Fan Packages,48.62
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Gauge
Body: 14 ga, Door: 16 ga
Color
Light Gray
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Rack Units
26
Weight
185 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Optional Wood Panel
CP4420W
Additional Rack Angles
PTRA48T or PTRA48S
Optional Steel Panel
CP4420

Description

Protek Double-Hinged Fan Packages,48.62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.