
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x14.96,
Mfr # PTHS242415G4
Zoro # G6783824
product price: $1,755.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Depth
14.96 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHS242415G4
Zoro #
G6783824
UPC #
783510236120
Country of Origin
United States
Dimensions
Depth
14.96 in
Size
24.09 in x 23.62 in x 14.96 in
Height
24.09 in
Width
23.62 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
4, 12
Color
Light Gray
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
12
Series
ProTek
Weight
88 lb
Additional Rack Angles
PTRA24T or PTRA24S
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Optional Wood Panel
CP2020W
Optional Steel Panel
CP2020
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.