
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x23.62x24.02,
Mfr # PTHW362424G2
Zoro # G6783989
product price: $2,277.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Dust-Resistant
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHW362424G2
Zoro #
G6783989
UPC #
783510236427
Country of Origin
United States
Dimensions
Width
23.62 in
Depth
24.02 in
Size
36.3 in x 23.62 in x 24.02 in
Height
36.3 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
12
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Weight
138 lb
Series
ProTek
Additional Rack Angles
PTRA36T or PTRA36S
Optional Steel Panel
CP3220
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10
Optional Wood Panel
CP3220W
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.