
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x23.62x27.95,
Mfr # PTHS362428XA
Zoro # G6821396
product price: $10,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Width
23.62 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHS362428XA
Zoro #
G6821396
UPC #
783510240738
Country of Origin
United States
Dimensions
Width
23.62 in
Size
36.3 in x 23.62 in x 27.95 in
Height
36.3 in
Depth
27.95 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
PROTEK Double-Hinged,UL and NEMA Type 4
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Color
Unpainted
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12, 3R
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Weight
180 lb
Series
ProTek
Optional Steel Panel
CP3220
Additional Rack Angles
PTRA36T or PTRA36S
Package Includes
T150116G152 Air Conditioner
Optional Wood Panel
CP3220W
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
PROTEK Double-Hinged,UL and NEMA Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.