Zoro Homepage

PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x24.02,

  • Mfr # PTHW362824G2

  • Zoro # G6784068


product price: $3,103.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3024
Gauge
Body: 14 ga, Door: 16 ga
Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW362824G2
Zoro #
G6784068
UPC #
783510236441
Country of Origin
United States

Dimensions

Depth
24.02 in
Height
36.3 in
Width
27.56 in
Size
36.3 in x 27.56 in x 24.02 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3024
Gauge
Body: 14 ga, Door: 16 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Series
ProTek
Weight
155 lb
Additional Rack Angles
PTRA36T or PTRA36S
Optional Steel Panel
CP3024
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10

Description

Protek Double-Hinged,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.