Zoro Homepage

PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x27.56x36.02,

  • Mfr # PTHW482836G2

  • Zoro # G6829437


product price: $3,446.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW482836G2
Zoro #
G6829437
UPC #
783510291266
Country of Origin
United States

Dimensions

Width
27.56 in
Depth
36.02 in
Height
48.54 in
Size
48.54 in x 27.56 in x 36.02 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
PROTEK Double-Hinged,UL and NEMA Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12
Gauge
Body: 14 ga, Door: 16 ga
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Series
ProTek
Weight
235 lb
Additional Rack Angles
PTRA48T or PTRA48S
Optional Wood Panel
CP4420W
Optional Steel Panel
CP4420
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55

Description

PROTEK Double-Hinged,UL and NEMA Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.