
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 60.04x23.62x14.96,
Mfr # PTHS602415G4
Zoro # G6783858
product price: $3,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA60T or PTRA60S, CP5620
Height
60.04 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHS602415G4
Zoro #
G6783858
UPC #
783510236243
Country of Origin
United States
Dimensions
Height
60.04 in
Size
60.04 in x 23.62 in x 14.96 in
Depth
14.96 in
Width
23.62 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA60T or PTRA60S, CP5620
Features
Dust-Resistant
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
4, 12
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
32
Weight
150 lb
Series
ProTek
Optional Steel Panel
CP5620
Additional Rack Angles
PTRA60T or PTRA60S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.