
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 60.04x23.62x14.96,
Mfr # PTHW602415G2
Zoro # G6784059
product price: $2,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA60T or PTRA60S, CP5620
Application
Indoor
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTHW602415G2
Zoro #
G6784059
UPC #
783510236519
Country of Origin
United States
Dimensions
Width
23.62 in
Depth
14.96 in
Size
60.04 in x 23.62 in x 14.96 in
Height
60.04 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA60T or PTRA60S, CP5620
Application
Indoor
Color
Light Gray
Gauge
Body: 14 ga, Door: 16 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
32
Weight
210 lb
Series
ProTek
Additional Rack Angles
PTRA60T or PTRA60S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55
Optional Steel Panel
CP5620
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.