
PROTEK Double-Hinged, UL and NEMA Type 4
Mfr # PTHS242836G4
Zoro # G5867384
product price: $2,592.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Height
24.09 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHS242836G4
Zoro #
G5867384
UPC #
783510291082
Country of Origin
United States
Dimensions
Height
24.09 in
Size
24.09 in x 27.56 in x 36.02 in
Depth
36.02 in
Width
27.56 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
PROTEK Double-Hinged,UL and NEMA Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Application
Indoor
Features
Dust-Resistant
Gauge
Body: 14 ga, Door: 16 ga
Color
Light Gray
NEMA Enclosure Type
4, 12
Rack Units
12
Weight
143 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Wood Panel
CP2020W
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Optional Steel Panel
CP2020
Additional Rack Angles
PTRA24T or PTRA24S
Description
PROTEK Double-Hinged,UL and NEMA Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.