Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Double-Hinged, Ul and Nema Type 4

  • Mfr # PTHW362430G2

  • Zoro # G5852079


product price: $2,712.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
12
Height
36.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW362430G2
Zoro #
G5852079
UPC #
783510236434
Country of Origin
United States

Dimensions

Height
36.3 in
Depth
29.92 in
Size
36.3 in x 23.62 in x 29.92 in
Width
23.62 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
12
Gauge
Body: 14 ga, Door: 16 ga
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Rack Units
19
Series
ProTek
Weight
154 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Steel Panel
CP3220
Optional Wood Panel
CP3220W
Additional Rack Angles
PTRA36T or PTRA36S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10

Description

Protek Double-Hinged,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.