Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTEK Double-Hinged, UL and NEMA Type 4

  • Mfr # PTHW362436G2

  • Zoro # G5867515


product price: $2,801.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Features
Dust-Resistant
Gauge
Body: 14 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTHW362436G2
Zoro #
G5867515
UPC #
783510291174
Country of Origin
United States

Dimensions

Size
36.3 in x 23.62 in x 36.02 in
Width
23.62 in
Height
36.3 in
Depth
36.02 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
PROTEK Double-Hinged,UL and NEMA Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Features
Dust-Resistant
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Rack Units
19
Weight
238 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Wood Panel
CP2020W
Optional Steel Panel
CP2020
Additional Rack Angles
PTRA24T or PTRA24S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55

Description

PROTEK Double-Hinged,UL and NEMA Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.