
Protek Rack Angles, 14.00x0.00x0.00, Pla
Mfr # PTRA16S
Zoro # G5851923
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 16 in
Height
14 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRA16S
Zoro #
G5851923
UPC #
783510237714
Country of Origin
United States
Dimensions
Height
14 in
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
16 in
Details
Item
Protek Rack Angles,14.00x0.00x0.00,Pla
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 16 in
Color
Unpainted
Gauge
12 ga
Rack Units
8
Series
ProTek
Weight
5 lb
Hole Type
Square
Description
Protek Rack Angles,14.00x0.00x0.00,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.