Zoro Homepage

Protek Rack Angles, 14.00x0.00x0.00, Pla

  • Mfr # PTRA16T

  • Zoro # G5851948


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 16 in
Height
14 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRA16T
Zoro #
G5851948
UPC #
783510237684
Country of Origin
United States

Dimensions

Height
14 in
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
16 in

Details

Item
Protek Rack Angles,14.00x0.00x0.00,Pla
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 16 in
Gauge
12 ga
Color
Unpainted
Rack Units
8
Weight
5.30 lb
Series
ProTek
Hole Type
Tapped

Description

Protek Rack Angles,14.00x0.00x0.00,Pla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.