
Protek Rack Angles, 56.00x0.00x0.00, Pla
Mfr # PTRA60S
Zoro # G5852194
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 60 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRA60S
Zoro #
G5852194
UPC #
783510237813
Country of Origin
United States
Dimensions
Height
56 in
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
60 in
Details
Item
Protek Rack Angles,56.00x0.00x0.00,Pla
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 60 in
Gauge
12 ga
Color
Unpainted
Rack Units
32
Weight
10.26 lb
Series
ProTek
Hole Type
Square
Description
Protek Rack Angles,56.00x0.00x0.00,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.