Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Rack Angles, 56.00x0.00x0.00, Pla

  • Mfr # PTRA60T

  • Zoro # G5852133


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 60 in
Color
Unpainted
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTRA60T
Zoro #
G5852133
UPC #
783510237783
Country of Origin
United States

Dimensions

Height
56 in
Thickness
12 ga / 2.66 mm
Fits Cabinet Height
60 in

Details

Item
Protek Rack Angles,56.00x0.00x0.00,Pla
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet Height 60 in
Color
Unpainted
Gauge
12 ga
Rack Units
32
Series
ProTek
Weight
11.10 lb
Hole Type
Tapped

Description

Protek Rack Angles,56.00x0.00x0.00,Pla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.