Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Single-Door Fan Packages, 24.09x2

  • Mfr # PTRS242412G3

  • Zoro # G5852158


product price: $2,181.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Width
23.62 in
Height
24.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS242412G3
Zoro #
G5852158
UPC #
783510235925
Country of Origin
United States

Dimensions

Width
23.62 in
Height
24.09 in
Size
24.09 in x 23.62 in x 11.81 in
Depth
11.81 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Protek Single-Door Fan Packages,24.09x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Light Gray
Rack Units
12
Weight
84 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Optional Wood Panel
CP2020W
Optional Steel Panel
CP2020
Additional Rack Angles
PTRA24T or PTRA24S

Description

Protek Single-Door Fan Packages,24.09x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.