Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Single-Door Fan Packages, 24.09x2

  • Mfr # PTRS242424G3

  • Zoro # G5852115


product price: $2,496.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Gauge
Body: 14 ga, Door: 16 ga
Height
24.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS242424G3
Zoro #
G5852115
UPC #
783510235932
Country of Origin
United States

Dimensions

Height
24.09 in
Depth
24.02 in
Size
24.09 in x 23.62 in x 24.02 in
Width
23.62 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door Fan Packages,24.09x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
3R
Color
Light Gray
Features
Weather-Resistant, Except Dust
Rack Units
12
Series
ProTek
Weight
130 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Additional Rack Angles
PTRA24T or PTRA24S
Optional Steel Panel
CP2020
Optional Wood Panel
CP2020W

Description

Protek Single-Door Fan Packages,24.09x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.