Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Single-Door Fan Packages, 24.09x2

  • Mfr # PTRW242424GF

  • Zoro # G5852237


product price: $2,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Depth
24.02 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRW242424GF
Zoro #
G5852237
UPC #
783510235987
Country of Origin
United States

Dimensions

Depth
24.02 in
Width
23.62 in
Size
24.09 in x 23.62 in x 24.02 in
Height
24.09 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door Fan Packages,24.09x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
1
Gauge
Body: 14 ga, Door: 16 ga
Application
Indoor
Color
Light Gray
Rack Units
12
Series
ProTek
Weight
116 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Additional Rack Angles
PTRA24T or PTRA24S
Optional Wood Panel
CP2020W
Optional Steel Panel
CP2020

Description

Protek Single-Door Fan Packages,24.09x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.