
PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel
Mfr # PTRS362412G3
Zoro # G6783693
product price:Â $2,602.51
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Weather-Resistant, Except Dust
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRS362412G3
Zoro #
G6783693
UPC #
783510235949
Country of Origin
United States
Dimensions
Size
36.3 in x 23.62 in x 11.81 in
Depth
11.81 in
Width
23.62 in
Height
36.3 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Protek Single-Door Fan Packages,36.30x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Weather-Resistant, Except Dust
Color
Light Gray
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
3R
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Rack Units
19
Weight
96 lb
Series
ProTek
Optional Wood Panel
CP3220W
Optional Steel Panel
CP3220
Additional Rack Angles
PTRA36T or PTRA36S
Description
Protek Single-Door Fan Packages,36.30x2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.