PROTEK Single-Door Fan Packages, 36.30x23.62x24.02, Lt Gray, Steel

  • Mfr # PTRS362424G3

  • Zoro # G6783718


product price:  $2,969.17
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Weather-Resistant, Except Dust
Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS362424G3
Zoro #
G6783718
UPC #
783510235956
Country of Origin
United States

Dimensions

Depth
24.02 in
Size
36.3 in x 23.62 in x 24.02 in
Width
23.62 in
Height
36.3 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door Fan Packages,36.30x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Features
Weather-Resistant, Except Dust
Color
Light Gray
NEMA Enclosure Type
3R
Gauge
Body: 14 ga, Door: 16 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Rack Units
19
Weight
145 lb
Series
ProTek
Optional Steel Panel
CP3220
Optional Wood Panel
CP3220W
Additional Rack Angles
PTRA36T or PTRA36S

Description

Protek Single-Door Fan Packages,36.30x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.