Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Single-Door Fan Packages, 48.54x2

  • Mfr # PTRW482424GF

  • Zoro # G5852264


product price: $3,037.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Application
Indoor
Height
48.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTRW482424GF
Zoro #
G5852264
UPC #
783510236021
Country of Origin
United States

Dimensions

Height
48.54 in
Width
23.62 in
Size
48.54 in x 23.62 in x 24.02 in
Depth
24.02 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Protek Single-Door Fan Packages,48.54x2
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Application
Indoor
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
1
Color
Light Gray
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 3R; Window Door: Type 1; NEMA / EEMAC: Type 1 or 3R; IEC 60529, IP30 or IP 32, IK 10
Rack Units
26
Series
ProTek
Weight
180 lb
Optional Steel Panel
CP4420
Additional Rack Angles
PTRA48T or PTRA48S
Optional Wood Panel
CP4420W

Description

Protek Single-Door Fan Packages,48.54x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.