
Nvent Hoffman
PROTEK Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x11.81, Lt Gray
Mfr # PTRS362412G4
Zoro # G6783849
product price: $1,216.99
/ea
Free Shipping & Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
- Application Indoor
- Depth 11.81 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Nvent Hoffman
- MFR # PTRS362412G4
- Zoro # G6783849
- UPC # 783510235789
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
| Depth | 11.81 in |
| Size | 36.3 in x 23.62 in x 11.81 in |
| Width | 23.62 in |
| Height | 36.3 in |
| Thickness | 14 ga / 1.9 mm |
Details
| Item | Protek Single-Door,Ul and Nema Type 4 |
| Material | Mild Steel |
| Finish | Powder Coated |
| For Use With | For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W |
| Application | Indoor |
| NEMA Enclosure Type | 4, 12 |
| Features | Dust-Resistant |
| Gauge | 14 ga |
| Color | Light Gray |
| Standards | UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10 |
| Rack Units | 19 |
| Weight | 85 lb |
| Series | ProTek |
| Additional Rack Angles | PTRA36T or PTRA36S |
| Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
| Optional Steel Panel | CP3220 |
| Optional Wood Panel | CP3220W |
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.