PROTEK Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x24.02, Lt Gray

  • Mfr # PTRS362424G4A

  • Zoro # G6783736


product price: $5,994.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
4, 12
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS362424G4A
Zoro #
G6783736
UPC #
783510236045
Country of Origin
United States

Dimensions

Width
23.62 in
Size
36.3 in x 23.62 in x 24.02 in
Height
36.3 in
Depth
24.02 in
Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
4, 12
Gauge
14 ga
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Series
ProTek
Weight
144 lb
Optional Wood Panel
CP3220W
Additional Rack Angles
PTRA36T or PTRA36S
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Optional Steel Panel
CP3220

Description

Protek Single-Door,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.