
PROTEK Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x24.02, Lt Gray
Mfr # PTRW362424G2
Zoro # G6783553
product price: $1,655.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Height
36.3 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRW362424G2
Zoro #
G6783553
UPC #
783510235871
Country of Origin
United States
Dimensions
Height
36.3 in
Depth
24.02 in
Size
36.3 in x 23.62 in x 24.02 in
Width
23.62 in
Thickness
14 ga / 1.9 mm
Details
Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Series
ProTek
Weight
124 lb
Optional Wood Panel
CP3220W
Optional Steel Panel
CP3220
Additional Rack Angles
PTRA36T or PTRA36S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.