
PROTEK Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x24.02, Lt Gray
Mfr # PTRW362424G2A
Zoro # G6783806
product price: $6,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRW362424G2A
Zoro #
G6783806
UPC #
783510236076
Country of Origin
United States
Dimensions
Width
23.62 in
Depth
24.02 in
Height
36.3 in
Size
36.3 in x 23.62 in x 24.02 in
Thickness
14 ga / 1.9 mm
Details
Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Gauge
14 ga
Color
Light Gray
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
19
Weight
150 lb
Series
ProTek
Optional Wood Panel
CP3220W
Optional Steel Panel
CP3220
Additional Rack Angles
PTRA36T or PTRA36S
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.