Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTEK Single-Door, UL and NEMA Type 4, 12, 48.54x23.62x24.02, Lt Gray

  • Mfr # PTRW482424G2

  • Zoro # G6783614


product price: $1,919.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Features
Dust-Resistant
Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRW482424G2
Zoro #
G6783614
UPC #
783510235918
Country of Origin
United States

Dimensions

Depth
24.02 in
Width
23.62 in
Height
48.54 in
Size
48.54 in x 23.62 in x 24.02 in
Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
12
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Series
ProTek
Weight
151 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10
Optional Wood Panel
CP4420W
Optional Steel Panel
CP4420
Additional Rack Angles
PTRA48T or PTRA48S

Description

Protek Single-Door,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.