
PROTEK Single-Door, UL and NEMA Type 4, 12, 48.54x23.62x24.02, Lt Gray
Mfr # PTRW482424G2A
Zoro # G6783815
product price: $6,475.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRW482424G2A
Zoro #
G6783815
UPC #
783510236083
Country of Origin
United States
Dimensions
Depth
24.02 in
Size
48.54 in x 23.62 in x 24.02 in
Height
48.54 in
Width
23.62 in
Thickness
14 ga / 1.9 mm
Details
Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Weight
205 lb
Series
ProTek
Optional Steel Panel
CP4420
Additional Rack Angles
PTRA48T or PTRA48S
Optional Wood Panel
CP4420W
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP55; IK10
Description
Protek Single-Door,Ul and Nema Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.