
PROTEK Single-Door, UL and NEMA Type 4, 12, 48.54x23.62x24.02, Stainle
Mfr # PTRS482424XA
Zoro # G6821125
product price: $9,224.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Depth
24.02 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRS482424XA
Zoro #
G6821125
UPC #
783510240622
Country of Origin
United States
Dimensions
Depth
24.02 in
Width
23.62 in
Height
48.62 in
Size
48.62 in x 23.62 in x 24.02 in
Thickness
14 ga / 1.9 mm
Details
Item
PROTEK Single-Door,UL and NEMA Type 4,
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Color
Unpainted
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12, 3R
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Weight
201 lb
Series
ProTek
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Optional Wood Panel
CP4420W
Optional Steel Panel
CP4420
Additional Rack Angles
PTRA48T or PTRA48S
Description
PROTEK Single-Door,UL and NEMA Type 4,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.