Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protek Single-Door, Ul and Nema Type 4

  • Mfr # PTRS242412G4

  • Zoro # G5851887


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Features
Dust-Resistant
Size
24.09 in x 23.62 in x 11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS242412G4
Zoro #
G5851887
UPC #
783510235765
Country of Origin
United States

Dimensions

Size
24.09 in x 23.62 in x 11.81 in
Height
24.09 in
Width
23.62 in
Depth
11.81 in
Thickness
14 ga / 1.9 mm

Details

Item
Protek Single-Door,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
Features
Dust-Resistant
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
4, 12
Application
Indoor
Rack Units
12
Series
ProTek
Weight
63 lb
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Steel Panel
CP2020
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Additional Rack Angles
PTRA24T or PTRA24S
Optional Wood Panel
CP2020W

Description

Protek Single-Door,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.