Zoro Homepage

PROTEK Single-Door, UL and NEMA Type 4,

  • Mfr # PTRS242424XA

  • Zoro # G5863559


product price: $8,389.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
12, 3R
Height
24.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTRS242424XA
Zoro #
G5863559
UPC #
783510240578
Country of Origin
United States

Dimensions

Height
24.09 in
Width
23.62 in
Size
24.09 in x 23.62 in x 24.02 in
Depth
24.02 in
Thickness
14 ga / 1.9 mm

Details

Item
PROTEK Single-Door,UL and NEMA Type 4,
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA24T or PTRA24S, CP2020, CP2020W
NEMA Enclosure Type
12, 3R
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
Color
Unpainted
Rack Units
12
Weight
156 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Steel Panel
CP2020
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Additional Rack Angles
PTRA24T or PTRA24S
Optional Wood Panel
CP2020W

Description

PROTEK Single-Door,UL and NEMA Type 4,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.