
PROTEK Single-Door, UL and NEMA Type 4,
Mfr # PTRS362424XA
Zoro # G5863638
product price: $8,693.99
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Width
23.62 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRS362424XA
Zoro #
G5863638
UPC #
783510240585
Country of Origin
United States
Dimensions
Width
23.62 in
Depth
24.02 in
Size
36.3 in x 23.62 in x 24.02 in
Height
36.3 in
Thickness
14 ga / 1.9 mm
Details
Item
PROTEK Single-Door,UL and NEMA Type 4,
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA36T or PTRA36S, CP3220, CP3220W
Application
Indoor
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
12, 3R
Features
Dust-Resistant
Rack Units
19
Weight
179 lb
Series
ProTek
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E61997; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Optional Steel Panel
CP3220
Additional Rack Angles
PTRA36T or PTRA36S
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Optional Wood Panel
CP3220W
Description
PROTEK Single-Door,UL and NEMA Type 4,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.