Zoro Homepage

Pull-Out Shelf for Mini Keyboard, 2u, Bl

  • Mfr # P19KBSM

  • Zoro # G5812599


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Width
18.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19KBSM
Zoro #
G5812599
UPC #
783510102456
Country of Origin
Mexico

Dimensions

Width
18.31 in
Depth
12.42 in
Height
3-1/2 in
Size
3-1/2 x 18.31 x 12.42 in
Thickness
16 ga / 1.52 mm
Dimensions
3.50 x 18.31 x 12.42 in / 89 x 465 x 315 mm

Details

Item
Pull-Out Shelf for Mini Keyboard,2u,Bl
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Color
Black
Rack Units
2
Weight
11 lb
Fits Rack
19 in.

Description

Pull-Out Shelf for Mini Keyboard,2u,Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.