Zoro Homepage

Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316

  • Mfr # PLCS1X1

  • Zoro # G6826375


product price: $12,955.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Gauge
11 ga
Size
4-8 bar, Less than 60 cu ft in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCS1X1
Zoro #
G6826375
UPC #
783510271473
Country of Origin
United Kingdom

Dimensions

Size
4-8 bar, Less than 60 cu ft in
Thickness
11 ga / 3.18 mm

Details

Item
Purge and Pressurization Systems,4-8 ba
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Gauge
11 ga
Standards
Mounting Style
Exterior Mount
Weight
26.30 lb
Operation Type
Leak Compensation
Certification Type
X (120 VAC)

Description

Purge and Pressurization Systems,4-8 ba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.