Zoro Homepage

Pushbtn Hole Seal, 0.87 In Hole, SS

  • Mfr # ASPBGSS

  • Zoro # G8752712


product price: $32.99
/ea

Key Features

Length
8.50 inch
Finish
Polished
Width
6.50 inch
Height
1.00 inch
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPBGSS
Zoro #
G8752712
UPC #
783510353179
Country of Origin
Mexico

Dimensions

Length
8.50 inch
Width
6.50 inch
Height
1.00 inch
Conduit Size
0.87 in
Hole Dia.
0.87 in
Thickness (T) (gauge)
16
Min Hole Diameter (millimetre)
22
Hol-Sealer Diameter (millimetre)
31
Size
1.22 Dia. in
Thickness (T) (millimetre)
1.5
Hol-Sealer Diameter (inch)
1.22
Max Hole Diameter (inch)
0.88
Min Hole Diameter
22 mm
Max Hole Diameter
0.88 in
Hol-Sealer Diameter
1.22 in / 31 mm
Thickness
16 ga / 1.5 mm
Conduit Hole Size
22.5 mm
For Hole Diameter - Maximum
0.88 in

Details

Item
Pushbutton Hole Seal
Finish
Polished
Color
Unpainted
Designed To
Seal Unused Pushbutton or Conduit Holes
Gasket
Oiltight
Includes
Oil Resistant Gasket
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Material
304 Stainless Steel
For Use With
Hole Enclosures
IP Rating
IP66
Accessory Type
Hole Seals
Usage
22.5-mm pushbutton holes
Modification Services
Yes
Type Number
Type 3R
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Oiltight Seal
Oiltight
For Hole Type
Push Buttons
NEMA Enclosure Rating
3R

Description

Pushbutton Hole Seal, Hole Dia. 0.87 in, Material 304 Stainless Steel, Conduit Size 0.87 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.